Steel Foot Pedal Bin For Cosmetic Waste, Capacity 5 L, HxWxD 320 X 210 X 280mm, Coated In White

Order Code: ZT2694707S

£109.99 Inc VAT (20%)


Description

Steel foot pedal bin for cosmetic waste, capacity 5 l, HxWxD 320 x 210 x 280 mm, coated in white. Supplied = assembled. Product type = foot pedal bins. Capacity = 5 l. Height = 320 mm. Width = 210 mm. Depth = 280 mm. Waste collector material = sheet steel. Waste collector colour = white. Place of use = wash rooms, toilets. Fittings = inner container. Material of lid = steel. Colour of lid = white. Finish = coated in white. Inner container material = plastic. Type of mounting = none. Weight = 1.45 kg. Inner container colour = black. With handle. Removable inner container. Foot operated lid. Foot pedal bin with 5 l capacity. Foot pedal in rubber coated steel with noise dampers. Plastic inner bin with metal handle. Plastic edge on the base of the containers provides protection from scratches and corrosion.

See full description
Specifications for Steel Foot Pedal Bin For Cosmetic Waste, Capacity 5 L, HxWxD 320 X 210 X 280mm, Coated In White
  • Capacity
    5L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Lid Colour
    White
  • Finish
    Coated In White
  • Fittings
    Inner Container
  • Material
    Sheet Steel
  • Waste Collector Colour
    White
  • Inner Container Colour
    Black
  • Lid Material
    Steel
  • Height
    320mm
  • Width
    210mm
  • Applications
    Wash Rooms, Toilets
  • Mounting Type
    None
  • Depth
    280mm
  • Inner Container Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome