Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Swing Bin 25L Silver
By Spontex
Order Code:
ZT1096327S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/swing-bin-25l-silver/p/ZT1096327S
Add to quotation
Schedule an order and save 5%
View all Waste Bins
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for Swing Bin 25L Silver
MFR Part No.
SBY11936
Depth
335mm
Material
Plastic
Capacity
25L
Width
270mm
Type
Swing Top Waste Bin
Height
540mm
Colour
Silver
Series
SBY11936
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome