Swing Bin Liner 45L White, Pack of 1000 - KF73379

Order Code: ZT1548986S

£20.99 Inc VAT (20%)


Description

These sacks are made of lightweight but durable 28gsm polythene, with a maximum capacity of 45 litres of waste. They are large enough for heavy duty use in swing bins, making them ideal for frequent use in office or home kitchens and washrooms as a hygienic and economical waste collection system.
Designed for swing bins
Made of lightweight 28gsm polythene
Provided in flat dispenser box
Capacity: 45 litres
Colour: White
Pack of 1000

See full description
Specifications for Swing Bin Liner 45L White, Pack of 1000 - KF73379
  • Weight
    3.34kg
  • MFR Part No.
    KF73379
  • Material
    Polythene
  • Product Type
    Swing Bin Liner
  • Colour
    White
  • Capacity
    45 litres
  • Pack Quantity
    1000