Swing Top Bin 50 Litre Maize Each

Order Code: ZT2426858S

£23.99 Inc VAT (20%)


Description

A range of modern designed bins in the four hygiene colours and white. These bins are ideal for quick disposal of waste.


Dispose of your waste with this 50 Litre Lucy Swing Top Bin, made from low-density polypropylene they are low cost and are available in assorted colours
for places where colour coded systems are in place, and they have a swing top lid making them ideal for fast disposal of waste


Dimensions

Size = 50 Litre

Width = 13" (33cm)

Depth = 12.5"(31.5cm)

Height = 28" (71cm) "with lid"

See full description
Specifications for Swing Top Bin 50 Litre Maize Each
  • Colour
    Maize
  • Product Type
    Slimline Waste Bins
  • Size
    50L
  • Depth
    31.5cm
  • Width
    33cm
  • Height
    71cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome