SWING TOP Waste Collector, Capacity 55 L, HxØ740 X 370mm, Stainless Steel

Order Code: ZT2736671S

£529.99 Inc VAT (20%)


Description

SWING TOP waste collector, capacity 55 l, Hx 740 x 370 mm, stainless steel. Supplied = assembled. Product type = swing lid bins. Capacity = 55 l. Height = 740 mm. Diameter = 370 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = with lid. Material of lid = stainless steel. Colour of lid = stainless steel. Finish = matt. Design = with inner container. Weight = 8.32 kg. Lid opens easily and swings back gently. Anti-slip base.

See full description
Specifications for SWING TOP Waste Collector, Capacity 55 L, HxØ740 X 370mm, Stainless Steel
  • Capacity
    55L
  • Product Type
    Swing Lid Bins
  • Supplied
    Assembled
  • Lid Colour
    Stainless Steel
  • Design
    with Inner Container
  • Finish
    Matt
  • Fittings
    with Lid
  • Lid Material
    Stainless Steel
  • Height
    740mm
  • Waste Collector Colour
    Stainless Steel
  • Material
    Stainless Steel
  • Applications
    Indoor Use
  • Diameter
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome