Table Waste Collector Steel Capacity 0.5 L WxHxD 128 x 155 x 128 mm Black

Order Code: ZT4130905S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

Table waste collector, steel, capacity 0.5 l, WxHxD 128 x 155 x 128 mm, black. Supplied = assembled. Capacity = 0.5 l. Height = 155 mm. Width = 128 mm. Depth = 128 mm. Waste collector material = sheet steel. Waste collector colour = black. Place of use = kitchen/office. Inner containers = 0.5 l. Number of collection units = 1-unit collector. Stylish and ecologically efficient. Swing lid closes automatically, smoothly and silently after use. Attractively shaped table waste collector. The practical flat swing lid closes automatically after use.

See full description
Specifications for Table Waste Collector Steel Capacity 0.5 L WxHxD 128 x 155 x 128 mm Black
  • Height
    155mm
  • Product Type
    Table Waste Collector
  • Material
    Steel
  • Colour
    Black
  • Width
    128mm
  • Capacity
    0.5L