Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
UltraSpeed 25L Chassis Starter Kit 147182
By Vileda
Order Code:
ZT1551371S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/ultraspeed-25l-chassis-starter-kit-147182/p/ZT1551371S
Add to quotation
View all Waste Bins
Description
Vileda UltraSpeed 25 Litre Chassis Starter Kit 147182
Specifications
Specifications for UltraSpeed 25L Chassis Starter Kit 147182
Weight
5.2kg
Depth
490mm
Width
383mm
Height
490mm
MFR Part No.
VIL11100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome