Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Under Sink Waste Bin 16L White
By PWS
Order Code:
ZT3676174S
£35.99
Inc VAT (20%)
£39.99
10% off
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/under-sink-waste-bin-16l-white/p/ZT3676174S
Add to quotation
View all Waste Bins
Description
Waste system Under sink waste bin, 16 lltr, white
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Under Sink Waste Bin 16L White
Height
384mm
Width
329mm
Applications
Bin
Capacity
16
Includes
1 x 16L compartment(s)
Depth
230mm
Colour
White
Mounting
Fixes to hinged door
For Use With
Hinged Door
Cabinet Size
500mm
Room
Kitchen
Minimum Cabinet Width
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome