Universal Container, Capacity 0.5 m³, Reseda Green

Order Code: ZT2696096S

£1,199.99 Inc VAT (20%)


Description

Universal container, capacity 0.5 m, reseda green. Supplied = assembled. Capacity = 0.5 m. Max. load = 1000 kg. Overall length = 1040 mm. Overall width = 1200 mm. Overall height = 680 mm. Height of front edge = 600 mm. Colour = reseda green RAL 6011. Fork pocket dimensions = 180x94 mm. Forklift pocket spacing = 615 mm. Material = steel. Weight = 94 kg. Ideal for the collection and transport of bulk goods, production waste and recyclable waste. Conical design. Can be stacked inside each other. Economical logistics due to space saving transport. Can be transported with a fork pallet truck, forklift truck, tele handler or crane.

See full description
Specifications for Universal Container, Capacity 0.5 m³, Reseda Green
  • Material
    Steel
  • Capacity
    0.5
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Overall Length
    1040mm
  • Overall Height
    680mm
  • Overall Width
    1200mm
  • Load Capacity
    1000kg
  • Front Edge Height
    600mm
  • Forklift Pocket Dimensions
    180x94mm
  • Forklift Pocket Spacing
    615mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome