Universal Container, Capacity 0.75 m³, Light Blue

Order Code: ZT2695976S

£1,299.99 Inc VAT (20%)


Description

Universal container, capacity 0.75 m, light blue. Supplied = assembled. Capacity = 0.75 m. Max. load = 1500 kg. Overall length = 1040 mm. Overall width = 1200 mm. Overall height = 955 mm. Height of front edge = 876 mm. Colour = light blue RAL 5012. Fork pocket dimensions = 180x94 mm. Forklift pocket spacing = 615 mm. Material = steel. Weight = 109 kg. Ideal for the collection and transport of bulk goods, production waste and recyclable waste. Conical design. Can be stacked inside each other. Economical logistics due to space saving transport. Can be transported with a fork pallet truck, forklift truck, tele handler or crane.

See full description
Specifications for Universal Container, Capacity 0.75 m³, Light Blue
  • Capacity
    0.75
  • Material
    Steel
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Load Capacity
    1500kg
  • Overall Width
    1200mm
  • Front Edge Height
    876mm
  • Overall Length
    1040mm
  • Overall Height
    955mm
  • Forklift Pocket Dimensions
    180x94mm
  • Forklift Pocket Spacing
    615mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome