Universal Container, Capacity 0.75 m³, Reseda Green

Order Code: ZT2696137S

£1,299.99 Inc VAT (20%)


Description

Universal container, capacity 0.75 m, reseda green. Supplied = assembled. Capacity = 0.75 m. Max. load = 1500 kg. Overall length = 1040 mm. Overall width = 1200 mm. Overall height = 955 mm. Height of front edge = 876 mm. Colour = reseda green RAL 6011. Fork pocket dimensions = 180x94 mm. Forklift pocket spacing = 615 mm. Material = steel. Weight = 109 kg. Ideal for the collection and transport of bulk goods, production waste and recyclable waste. Conical design. Can be stacked inside each other. Economical logistics due to space saving transport. Can be transported with a fork pallet truck, forklift truck, tele handler or crane.

See full description
Specifications for Universal Container, Capacity 0.75 m³, Reseda Green
  • Capacity
    0.75
  • Material
    Steel
  • Colour
    Reseda Green
  • Supplied
    Assembled
  • Overall Height
    955mm
  • Load Capacity
    1500kg
  • Front Edge Height
    876mm
  • Overall Length
    1040mm
  • Overall Width
    1200mm
  • Forklift Pocket Dimensions
    180x94mm
  • Forklift Pocket Spacing
    615mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome