Universal Container, Capacity 1 m³, Flame Red

Order Code: ZT2696101S

£1,399.99 Inc VAT (20%)


Description

Universal container, capacity 1 m, flame red. Supplied = assembled. Capacity = 1 m. Max. load = 2000 kg. Overall length = 1040 mm. Overall width = 1200 mm. Overall height = 1215 mm. Height of front edge = 1135 mm. Colour = flame red RAL 3000. Fork pocket dimensions = 180x94 mm. Forklift pocket spacing = 615 mm. Material = steel. Weight = 122 kg. Ideal for the collection and transport of bulk goods, production waste and recyclable waste. Conical design. Can be stacked inside each other. Economical logistics due to space saving transport. Can be transported with a fork pallet truck, forklift truck, tele handler or crane.

See full description
Specifications for Universal Container, Capacity 1 m³, Flame Red
  • Material
    Steel
  • Capacity
    1
  • Colour
    Flame Red
  • Supplied
    Assembled
  • Overall Width
    1200mm
  • Load Capacity
    2000kg
  • Overall Height
    1215mm
  • Front Edge Height
    1135mm
  • Overall Length
    1040mm
  • Forklift Pocket Dimensions
    180x94mm
  • Forklift Pocket Spacing
    615mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome