Universal Container, Capacity 1 m³, Yellow Orange

Order Code: ZT2696169S

£1,399.99 Inc VAT (20%)


Description

Universal container, capacity 1 m, yellow orange. Supplied = assembled. Capacity = 1 m. Max. load = 2000 kg. Overall length = 1040 mm. Overall width = 1200 mm. Overall height = 1215 mm. Height of front edge = 1135 mm. Colour = yellow orange RAL 2000. Fork pocket dimensions = 180x94 mm. Forklift pocket spacing = 615 mm. Material = steel. Weight = 122 kg. Ideal for the collection and transport of bulk goods, production waste and recyclable waste. Conical design. Can be stacked inside each other. Economical logistics due to space saving transport. Can be transported with a fork pallet truck, forklift truck, tele handler or crane.

See full description
Specifications for Universal Container, Capacity 1 m³, Yellow Orange
  • Capacity
    1
  • Material
    Steel
  • Colour
    Yellow Orange
  • Supplied
    Assembled
  • Front Edge Height
    1135mm
  • Overall Length
    1040mm
  • Overall Width
    1200mm
  • Load Capacity
    2000kg
  • Overall Height
    1215mm
  • Forklift Pocket Spacing
    615mm
  • Forklift Pocket Dimensions
    180x94mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome