Universal/Grit Container, Without Dispenser Opening, 400 L, Orange Lid

Order Code: ZT2705843S

£699.99 Inc VAT (20%)


Description

Universal/grit container, without dispenser opening, 400 l, orange lid. Supplied = flat pack. Capacity = 400 l. External length = 1210 mm. External width = 785 mm. External height = 780 mm. Complete with grit bins = without unloading opening. Material = polyethylene. Container colour = grey. Colour of lid = orange. Weight = 34.5 kg. Product type = grit containers. Made of impact resistant and weather resistant polyethylene (PE) Absolutely corrosion free, as there are no metal parts. Lid can be easily removed without tools. Stackable for space saving transport and storage. Fitting for padlock. If a base frame with swivel castors or support feet is used (accessories) , the containers can still be easily lifted and transported with a forklift even when full. Optionally with or without a dispenser opening with grit flow regulation. If base frames with swivel castors or support feet are used (accessories) , the containers can still be easily lifted and transported with a forklift even when full.

See full description
Specifications for Universal/Grit Container, Without Dispenser Opening, 400 L, Orange Lid
  • Material
    Polyethylene
  • Product Type
    Grit Containers
  • Capacity
    400L
  • Supplied
    Flat Pack
  • Container Colour
    Grey
  • External Height
    780mm
  • External Width
    785mm
  • Lid Colour
    Orange
  • External Length
    1210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome