Universal/Grit Container, Without Dispenser Opening, 60 L, Orange Lid

Order Code: ZT2705715S

£359.99 Inc VAT (20%)


Description

Universal/grit container, without dispenser opening, 60 l, orange lid. Supplied = assembled. Capacity = 60 l. External length = 620 mm. External width = 510 mm. External height = 450 mm. Complete with grit bins = without unloading opening. Material = polyethylene. Container colour = grey. Colour of lid = orange. Weight = 8.5 kg. Product type = grit containers. Made of impact resistant and weather resistant polyethylene (PE) Absolutely corrosion free, as there are no metal parts. Lid can be easily removed without tools. Stackable for space saving transport and storage. Fitting for padlock. If a base frame with swivel castors or support feet is used (accessories) , the containers can still be easily lifted and transported with a forklift even when full. Optionally with or without a dispenser opening with grit flow regulation. If base frames with swivel castors or support feet are used (accessories) , the containers can still be easily lifted and transported with a forklift even when full.

See full description
Specifications for Universal/Grit Container, Without Dispenser Opening, 60 L, Orange Lid
  • Capacity
    60L
  • Product Type
    Grit Containers
  • Material
    Polyethylene
  • Supplied
    Assembled
  • External Height
    450mm
  • Container Colour
    Grey
  • Lid Colour
    Orange
  • External Width
    510mm
  • External Length
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome