Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Untouchable Round Container - 83.3L - Grey
By Rubbermaid
Order Code:
ZT3483535S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
2-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/untouchable-round-container-83-3l-grey/p/ZT3483535S
Add to quotation
View all Waste Bins
Description
The Rubbermaid Commercial Untouchable® Container is space-efficient and economical.
Tags:
#BulkDiscount
Specifications
Specifications for Untouchable Round Container - 83.3L - Grey
Product Type
Round Container
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome