Wall Mounted Waste Collector, Capacity 16 L, HxØ340 X 245mm, Red

Order Code: ZT2741361S

£239.99 Inc VAT (20%)


Description

Wall mounted waste collector, capacity 16 l, Hx 340 x 245 mm, red. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 16 l. Height = 340 mm. Width = 245 mm. Depth = 245 mm. Diameter = 245 mm. Waste collector material = sheet steel. Waste collector colour = red. Place of use = indoor use. Fittings = with lid. Material of lid = steel. Colour of lid = black. Feature = self-extinguishing. Finish = powder coated. Type of mounting = to screw on and insert. Design = for post mounting or wall mounting. Weight = 1.6 kg. Self extinguishing. Wall mounting saves space. Easy to empty. With TV test report. Lid and container made of sheet steel with resistant powder coating. Fire retardant effect due to special extinguishing head design. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Wall Mounted Waste Collector, Capacity 16 L, HxØ340 X 245mm, Red
  • Capacity
    16L
  • Product Type
    Wall Mounted Waste Bins
  • Supplied
    Assembled
  • Mounting Type
    To Screw On and Insert
  • Width
    245mm
  • Material
    Sheet Steel
  • Design
    for Post Mounting Or Wall Mounting
  • Lid Material
    Steel
  • Depth
    245mm
  • Applications
    Indoor Use
  • Waste Collector Colour
    Red
  • Fittings
    with Lid
  • Height
    340mm
  • Finish
    Powder-coated
  • Features
    Self-Extinguishing
  • Lid Colour
    Black
  • Diameter
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome