Wall Mounted Waste Collector, Capacity 24 L, HxØ370 X 295mm, Grey

Order Code: ZT2741586S

£269.99 Inc VAT (20%)


Description

Wall mounted waste collector, capacity 24 l, Hx 370 x 295 mm, grey. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 24 l. Height = 370 mm. Width = 295 mm. Depth = 295 mm. Diameter = 295 mm. Waste collector material = sheet steel. Waste collector colour = grey. Place of use = indoor use. Fittings = with lid. Material of lid = steel. Colour of lid = black. Feature = self-extinguishing. Finish = powder coated. Type of mounting = to screw on and insert. Design = for post mounting or wall mounting. Weight = 2.5 kg. Self extinguishing. Wall mounting saves space. Easy to empty. With TV test report. Lid and container made of sheet steel with resistant powder coating. Fire retardant effect due to special extinguishing head design. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Wall Mounted Waste Collector, Capacity 24 L, HxØ370 X 295mm, Grey
  • Capacity
    24L
  • Product Type
    Wall Mounted Waste Bins
  • Supplied
    Assembled
  • Waste Collector Colour
    Grey
  • Material
    Sheet Steel
  • Lid Material
    Steel
  • Height
    370mm
  • Lid Colour
    Black
  • Applications
    Indoor Use
  • Fittings
    With Lid
  • Width
    295mm
  • Depth
    295mm
  • Mounting Type
    To Screw On and Insert
  • Finish
    Powder-Coated
  • Features
    Self-Extinguishing
  • Design
    for Post Mounting Or Wall Mounting
  • Diameter
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome