Wall Mounted Waste Collector, Capacity 24 L, HxØ370 X 295mm, New Silver

Order Code: ZT2741474S

£269.99 Inc VAT (20%)


Description

Wall mounted waste collector, capacity 24 l, Hx 370 x 295 mm, new silver. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 24 l. Height = 370 mm. Width = 295 mm. Depth = 295 mm. Diameter = 295 mm. Waste collector material = sheet steel. Waste collector colour = silver. Place of use = indoor use. Fittings = with lid. Material of lid = steel. Colour of lid = black. Feature = self-extinguishing. Finish = powder coated. Type of mounting = to screw on and insert. Design = for post mounting or wall mounting. Weight = 2.5 kg. Self extinguishing. Wall mounting saves space. Easy to empty. With TV test report. Lid and container made of sheet steel with resistant powder coating. Fire retardant effect due to special extinguishing head design. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Wall Mounted Waste Collector, Capacity 24 L, HxØ370 X 295mm, New Silver
  • Product Type
    Wall Mounted Waste Bins
  • Capacity
    24L
  • Supplied
    Assembled
  • Height
    370mm
  • Features
    Self-Extinguishing
  • Applications
    Indoor Use
  • Material
    Sheet Steel
  • Lid Colour
    Black
  • Fittings
    with Lid
  • Design
    for Post Mounting Or Wall Mounting
  • Mounting Type
    To Screw On and Insert
  • Width
    295mm
  • Depth
    295mm
  • Finish
    Powder-coated
  • Lid Material
    Steel
  • Waste Collector Colour
    Silver
  • Diameter
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome