Wall Mounted Waste Collector - Capacity 3 L - Stainless Steel, Matt Finish

Order Code: ZT2735503S

£219.99 Inc VAT (20%)


Description

Wall mounted waste collector, capacity 3 l, Hx 250 x 170 mm, lid opens outwards with a touch function, stainless steel, matt finish. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 3 l. Height = 250 mm. Diameter = 170 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = inner container, with lid. Material of lid = stainless steel. Finish = matt. Inner container material = plastic. Type of mounting = wall mounting. Design = with TOUCH technology. Weight = 0.83 kg. Lid with touch function for straightforward waste disposal with one touch. Easy and hygienic cleaning. Lid closes softly and quietly. High quality stainless steel workmanship. Ideal for sanitary facilities. Waste collector for wall mounting with a plastic inner container. The waste collector is easy to remove from the stainless steel bracket and therefore allows optimum cleaning.

See full description
Specifications for Wall Mounted Waste Collector - Capacity 3 L - Stainless Steel, Matt Finish
  • Product Type
    Wall Mounted Waste Bins
  • Capacity
    3L
  • Supplied
    Assembled
  • Fittings
    Inner Container, with Lid
  • Design
    with TOUCH Technology
  • Height
    250mm
  • Applications
    Indoor Use
  • Lid Material
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Material
    Stainless Steel
  • Finish
    Matt
  • Mounting Type
    Wall Mounting
  • Inner Container Material
    Plastic
  • Diameter
    170mm