Wall Mounted Waste Collector - Capacity 3 L - Stainless Steel

Order Code: ZT2735589S

£219.99 Inc VAT (20%)


Description

Wall mounted waste collector, capacity 3 l, Hx 250 x 170 mm, lid opens outwards with a touch function, stainless steel. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 3 l. Height = 250 mm. Diameter = 170 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = inner container, with lid. Material of lid = stainless steel. Finish = glossy. Inner container material = plastic. Type of mounting = wall mounting. Design = with TOUCH technology. Weight = 0.83 kg. Lid with touch function for straightforward waste disposal with one touch. Easy and hygienic cleaning. Lid closes softly and quietly. High quality stainless steel workmanship. Ideal for sanitary facilities. Waste collector for wall mounting with a plastic inner container. The waste collector is easy to remove from the stainless steel bracket and therefore allows optimum cleaning.

See full description
Specifications for Wall Mounted Waste Collector - Capacity 3 L - Stainless Steel
  • Capacity
    3L
  • Product Type
    Wall Mounted Waste Bins
  • Supplied
    Assembled
  • Fittings
    Inner Container, with Lid
  • Height
    250mm
  • Lid Material
    Stainless Steel
  • Mounting Type
    Wall Mounting
  • Material
    Stainless Steel
  • Finish
    Glossy
  • Design
    with TOUCH Technology
  • Applications
    Indoor Use
  • Inner Container Material
    Plastic
  • Waste Collector Colour
    Stainless Steel
  • Diameter
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome