Wall Mounted Waste Collector, Lockable, Capacity 16 L, HxØ340 X 245mm, New Silver

Order Code: ZT2741259S

£269.99 Inc VAT (20%)


Description

Wall mounted waste collector, lockable, capacity 16 l, Hx 340 x 245 mm, new silver. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 16 l. Height = 340 mm. Width = 245 mm. Depth = 245 mm. Diameter = 245 mm. Waste collector material = sheet steel. Waste collector colour = silver. Place of use = indoor use. Fittings = with lid. Material of lid = steel. Colour of lid = black. Feature = self-extinguishing, lockable. Lock type = triangular lock incl. key. Finish = powder coated. Type of mounting = for screw connection. Design = for post mounting or wall mounting. Weight = 2.2 kg. Self extinguishing. Wall mounting saves space, lockable (manipulation proof) and always in the same place. Easy to empty by tipping. With TV test report. Lid and container made of sheet steel with resistant powder coating. Fire retardant effect due to special extinguishing head design. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Wall Mounted Waste Collector, Lockable, Capacity 16 L, HxØ340 X 245mm, New Silver
  • Product Type
    Wall Mounted Waste Bins
  • Capacity
    16L
  • Supplied
    Assembled
  • Depth
    245mm
  • Width
    245mm
  • Waste Collector Colour
    Silver
  • Finish
    Powder-coated
  • Lock Type
    Triangular Lock Incl
  • Applications
    Indoor Use
  • Fittings
    with Lid
  • Material
    Sheet Steel
  • Design
    for Post Mounting Or Wall Mounting
  • Height
    340mm
  • Lid Material
    Steel
  • Features
    Self-Extinguishing, Lockable
  • Mounting Type
    Screw Connection
  • Lid Colour
    Black
  • Diameter
    245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome