Wall Mounted Waste Collector, Lockable, Capacity 24 L, HxØ370 X 295mm, Red

Order Code: ZT2741333S

£329.99 Inc VAT (20%)


Description

Wall mounted waste collector, lockable, capacity 24 l, Hx 370 x 295 mm, red. Supplied = assembled. Product type = wall mounted waste bins. Capacity = 24 l. Height = 370 mm. Width = 295 mm. Depth = 295 mm. Diameter = 295 mm. Waste collector material = sheet steel. Waste collector colour = red. Place of use = indoor use. Fittings = with lid. Material of lid = steel. Colour of lid = black. Feature = self-extinguishing, lockable. Lock type = triangular lock incl. key. Finish = powder coated. Type of mounting = for screw connection. Design = for post mounting or wall mounting. Weight = 3.1 kg. Self extinguishing. Wall mounting saves space, lockable (manipulation proof) and always in the same place. Easy to empty by tipping. With TV test report. Lid and container made of sheet steel with resistant powder coating. Fire retardant effect due to special extinguishing head design. Body in powder coated sheet steel in different colours. The lid is coated in black as standard.

See full description
Specifications for Wall Mounted Waste Collector, Lockable, Capacity 24 L, HxØ370 X 295mm, Red
  • Capacity
    24L
  • Product Type
    Wall Mounted Waste Bins
  • Supplied
    Assembled
  • Lid Material
    Steel
  • Lid Colour
    Black
  • Lock Type
    Triangular Lock Incl
  • Applications
    Indoor Use
  • Width
    295mm
  • Finish
    Powder-coated
  • Material
    Sheet Steel
  • Height
    370mm
  • Waste Collector Colour
    Red
  • Features
    Self-Extinguishing, Lockable
  • Fittings
    with Lid
  • Mounting Type
    Screw Connection
  • Design
    for Post Mounting Or Wall Mounting
  • Depth
    295mm
  • Diameter
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome