Wall mounted waste collector with metal effect finish, capacity 55 l, WxHxD 490 x 670 x 290 mm. Supplied = assembled. Height = 670 mm. Depth = 290 mm. Width = 490 mm. Colour = metal effect finish. Material = plastic. Design of access opening = open deposit hole. Product type = wall-mounted waste paper bins. Plastic container with metal effect finish. Includes wall mounting bracket. The benefits of a plastic waste collector combined with the attractive appearance of a metal container. The upper part of the container has a large opening for easy deposit, and is easy to remove. The waste sacks are secured to a bag holder.