Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Waste Basket Eco 16L Round Grey
By Durable
Order Code:
ZT3526917S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 +
£8.79
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/waste-basket-eco-16l-round-grey/p/ZT3526917S
Add to quotation
View all Waste Bins
Description
Durable Waste basket ECO 16L Round Grey 776010
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Waste Basket Eco 16L Round Grey
Capacity
16L
Waste Bin Colour
Grey
Shape
Round Bin
Type
Desk Side Bins
Environment Support
Blue Angel Certified
Eco-Aware
Yes
Recyclable
Made from Recycled Materials
Use For
Office Waste
Material
Plastic
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome