Waste Bin 15L Red CP025KFRED

Order Code: ZT1548034S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£5.985%
10 - 19£5.6610%
20 +£5.3515%


Description

Ideal for general waste disposal at home, school, or in the office, this Q-Connect bin is made from durable, wipe clean polypropylene, for long lasting, hygienic use. This red bin has a 15 litre capacity and can be used as part of a colour coordinated waste and recycling segregation system. This bin measures W318 x D318 x H257mm.
Made from durable, wipe clean polypropylene
Can be used as part of a colour coordinated waste and recycling system
Capacity: 15 litres
Dimensions: 318x318x257mm
Colour: Red

See full description
Specifications for Waste Bin 15L Red CP025KFRED
  • Weight
    0.311kg
  • MFR Part No.
    KF01128

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome