0
1
2
3
4
5

Waste Bin Eco, Eco-Friendly, 16 Litre, Grey

Order Code: ZT2659556S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 +£7.0312%


Description

An eco-friendly waste bin that is not only good for the planet but that looks great on your desktop. The Blue Angel ecolabel, which is recognised across Europe, helps consumers make sustainable buying choices. As the world’s first ever ecolabel, it’s a reliable seal of approval and certifies that the product in question meets stringent environmental and performance standards. The round, elegant waste bin has a smooth interior which makes it easy to clean when required. The bin has a capacity to hold 16 litres of rubbish and includes carry handles for easy transportation. Dimensions: 330 x 315 mm (H x Ø). Pack of 6.

• Round, elegant waste bin
• Premium recycled materials for a robust and stylish design
• Smooth interior for easy cleaning
• Filling capacity: 16 litres
• With carry handles for simple transport
• Dimensions: 330 x 315 mm (H x Ø)
• Pack of 6

See full description
Specifications for Waste Bin Eco, Eco-Friendly, 16 Litre, Grey
  • Colour
    Grey
  • Product Type
    Waste Bin
  • Pack Quantity
    6
  • Dimensions (H x Diameter)
    330 x 315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome