Waste Bin For Outdoor Areas, Capacity 50 L, HxØ555 X 330mm, Charcoal

Order Code: ZT2676799S

£899.99 Inc VAT (20%)


Description

Waste bin for outdoor areas, capacity 50 l, Hx 555 x 330 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 50 l. Height = 555 mm. Diameter = 330 mm. Waste collector material = sheet steel. Waste collector colour = charcoal. Place of use = outdoor use. Fittings = with lid. Lock type = triangular utility lock. Finish = hot dip galvanised, additionally powder coated. Design of access opening = deposit hole. Type of mounting = wall and post mounting. Weight = 12.5 kg. Waste collector with bottom release by unlocking the triangular hook lock. High quality chrome ashtray with chrome access opening. With reinforcement ring in the base area. Container is an attractive studded sheet metal design. Sturdy round waste collector with welded on mounting rail suitable for mounting on posts or on walls. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Delivery incl. triangular utility key. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Waste Bin For Outdoor Areas, Capacity 50 L, HxØ555 X 330mm, Charcoal
  • Capacity
    50L
  • Fittings
    with Lid
  • Height
    555mm
  • Applications
    Outdoor Use
  • Access Opening Design
    Deposit Hole
  • Mounting Type
    Wall and Post Mounting
  • Material
    Sheet Steel
  • Waste Collector Colour
    Charcoal
  • Lock Type
    Triangular Utility Lock
  • Diameter
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome