Waste Bin Lifter, For 2 Bins, Flame Red

Order Code: ZT2705407S

£1,099.99 Inc VAT (20%)


Description

Waste bin lifter, for 2 bins, flame red. Supplied = assembled. Finish = powder coated. Colour = flame red RAL 3000. Height = 678 mm. Length = 1026 mm. Width = 1070 mm. Max. load = 400 kg. Model = for 2 waste bins. Weight = 71 kg. Product type = waste bin lifters. Forklift attachment for in-house transport of heavy waste bins. Stable base frame with forklift pockets. Sound dampening rubber stop on the holding device. Secured against unintentional slippage. Holding device is bolted to the base frame. For transporting two waste bins in accordance with DIN EN 840. Suitable for waste bins up to 1100 litres (with receiver pocket)

See full description
Specifications for Waste Bin Lifter, For 2 Bins, Flame Red
  • Colour
    Ruby Red
  • Product Type
    Waste Bin Lifters
  • Supplied
    Assembled
  • Length
    1026mm
  • Load Capacity
    400kg
  • Height
    678mm
  • Width
    1070mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome