Waste Bin Lifter, For 3 Bins, Flame Red

Order Code: ZT2705495S

£1,199.99 Inc VAT (20%)


Description

Waste bin lifter, for 3 bins, flame red. Supplied = assembled. Finish = powder coated. Colour = flame red RAL 3000. Height = 678 mm. Length = 1026 mm. Width = 1595 mm. Max. load = 600 kg. Model = for 3 waste bins. Weight = 79 kg. Product type = waste bin lifters. Forklift attachment for in-house transport of heavy waste bins. Stable base frame with forklift pockets. Sound dampening rubber stop on the holding device. Secured against unintentional slippage. Holding device is bolted to the base frame. For transporting three waste bins in accordance with DIN EN 840. Can be used with 80 to 360 litre plastic bins and 240 litre metal bins.

See full description
Specifications for Waste Bin Lifter, For 3 Bins, Flame Red
  • Colour
    Pure White
  • Product Type
    Waste Bin Lifters
  • Supplied
    Assembled
  • Load Capacity
    600kg
  • Length
    1026mm
  • Height
    678mm
  • Width
    1595mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome