Waste Bin Metal Round Perforated 15 Litre 30mm Silver 330023

Waste Bin Metal Round Perforated 15 Litre 30mm Silver 330023

Order Code: ZT2121905S

£29.99 Inc VAT (20%)


Description

This timeless German design is crafted with precision and durability in mind. The perforated metal design not only adds a modern touch to your space but also allows for efficient ventilation to prevent odours.The sturdy construction and scratch-resistant coating ensures an extended lifecycle. Elevate your environment with these contemporary and functional perforated waste bins, designed in Germany.Made with 60% recycled materials, 100% recyclable and built in accordance with ISO 14021, a high standard for environmentally friendly products.Capacity: 15 LitresDimensions: 260 x 375 mm ( x H)Made in Germany

See full description
Specifications for Waste Bin Metal Round Perforated 15 Litre 30mm Silver 330023
  • Eco-Aware
    Yes
  • Recyclable
    60% Recycled Material
  • Shape
    Round Bin
  • Product Type
    Desk Side Bins
  • Waste Bin Colour
    Silver
  • Use For
    Office Waste
  • Material
    Steel
  • Colour
    Silver
  • Capacity
    15L