Waste Bin System, Sheet Steel, Capacity 50 L, HxØ670 X 330mm, Hot Dip Galvanised

Order Code: ZT2734660S

£169.99 Inc VAT (20%)


Description

Waste bin system, sheet steel, capacity 50 l, Hx 670 x 330 mm, hot dip galvanised. Supplied = assembled. Capacity = 50 l. Height = 670 mm. Waste collector colour = zinc plated. Waste collector material = sheet steel. Place of use = indoor and outdoor use. Fittings = with lid. Finish = hot dip galvanised. Colour of lid = zinc plated. Diameter = 330 mm. Weight = 8.6 kg. Product type = waste bins with lid. Rubbish bins produced in compliance with DIN 6628/6629*. Robust, durable and highly resistant containers. Made of hot dip galvanised sheet steel with reinforced base. * DIN 6628/6629 - former standard for rubbish bin emptying.

See full description
Specifications for Waste Bin System, Sheet Steel, Capacity 50 L, HxØ670 X 330mm, Hot Dip Galvanised
  • Capacity
    50L
  • Product Type
    Waste Bins with Lid
  • Supplied
    Assembled
  • Waste Collector Colour
    Zinc Plated
  • Fittings
    with Lid
  • Applications
    Indoor and Outdoor Use
  • Material
    Sheet Steel
  • Lid Colour
    Zinc Plated
  • Height
    670mm
  • Finish
    Hot Dip Galvanised
  • Diameter
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome