Waste Bin Tipper, For 80/120 Litre Waste Bins, Light Blue

Order Code: ZT2694002S

£1,899.99 Inc VAT (20%)


Description

Waste bin tipper, for 80/120 litre waste bins, light blue. Supplied = assembled. Finish = painted. Colour = light blue RAL 5012. Height = 925 mm. Length = 930 mm. Width = 1000 mm. Weight = 61 kg. Product type = bin tipping stations. Forklift pockets to hold fork tips. Suitable for stackers, wheel loaders and other transport vehicles with fork tips. Waste bins secured by automatic lock. For emptying and cleaning waste bins. Sturdy steel construction. Secured against unintentional slipping off and tipping. When being tilted, hooks are used to lock the waste bin in place automatically.

See full description
Specifications for Waste Bin Tipper, For 80/120 Litre Waste Bins, Light Blue
  • Colour
    Gentian Blue
  • Product Type
    Bin Tipping Stations
  • Supplied
    Assembled
  • Height
    925mm
  • Finish
    Painted
  • Length
    930mm
  • Width
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome