Waste Bin Tipping Station, Electric-Hydraulic 12 V, Light Blue

Order Code: ZT2694024S

£5,999.99 Inc VAT (20%)


Description

Waste bin tipping station, electric-hydraulic 12 V, light blue. Supplied = assembled. Overall length = 1570 mm. Overall width = 880 mm. Overall height = 1720 mm. Finish = painted. Colour = light blue RAL 5012. Suitable for 120 or 240 l waste bins. Dumping height approx. 1480 mm. Tilting angle up to 135°. For emptying and cleaning 120 and 240 l waste bins. Tilting angle up to 135°. Dumping height approx. 1480 mm. 2 swivel castors and 2 fixed castors made of solid rubber, 180 mm, 2 swivel castors with wheel stop, overall height 220 mm. Electric-hydraulic drive 12 V (battery charger not included)

See full description
Specifications for Waste Bin Tipping Station, Electric-Hydraulic 12 V, Light Blue
  • Colour
    Pure White
  • Supplied
    Assembled
  • Overall Width
    880mm
  • Overall Height
    1720mm
  • Finish
    Painted
  • Overall Length
    1570mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome