Waste Bin To DIN EN 840, Capacity 120 L, WxHxD 505 X 1005 X 555mm, Charcoal, Green Lid

Order Code: ZT2738070S

£123.99 Inc VAT (20%)


Description

Waste bin to DIN EN 840, capacity 120 l, WxHxD 505 x 1005 x 555 mm, charcoal, green lid. Supplied = assembled. Capacity = 120 l. Height = 1005 mm. Waste collector colour = charcoal. Waste collector material = plastic. Place of use = indoor and outdoor use. Fittings = with lid. Feature = mobile. Width = 505 mm. Depth = 555 mm. Wheel fittings = 2 wheels. Wheel diameter = 200 mm. Conforms to = DIN EN 840. Colour of lid = green. Weight = 7.97 kg. Material properties = UV resistant and frost resistant. Wheel material = rubber profile. Product type = 2-wheel waste bins with lid. Robust, durable and less noise when lid is closed due to dampening mechanism. Large capacity at a low weight. Two wheels with rubber tyres, wheel 200 mm. The waste bins are made of polyethylene (low pressure PE/HDPE) With a particularly sturdy, reinforced design. All waste bins compliant with EN 840.

See full description
Specifications for Waste Bin To DIN EN 840, Capacity 120 L, WxHxD 505 X 1005 X 555mm, Charcoal, Green Lid
  • Capacity
    120L
  • Supplied
    Assembled
  • Material
    Plastic
  • Product Type
    2-wheel Waste Bins with Lid
  • Depth
    555mm
  • Fittings
    with Lid
  • Width
    505mm
  • Wheel Material
    Rubber Profile
  • Standards Met
    DIN EN 840
  • Material Properties
    UV Resistant and Frost Resistant
  • Wheel Diameter
    200mm
  • Features
    Mobile
  • Lid Colour
    Green
  • Wheel Fittings
    2 Wheels
  • Height
    1005mm
  • Waste Collector Colour
    Charcoal
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome