Waste Bin To DIN EN 840, Capacity 240 L, WxHxD 580 X 1100 X 740mm, Charcoal, Green Lid

Order Code: ZT2738169S

£139.99 Inc VAT (20%)


Description

Waste bin to DIN EN 840, capacity 240 l, WxHxD 580 x 1100 x 740 mm, charcoal, green lid. Supplied = assembled. Capacity = 240 l. Height = 1100 mm. Waste collector colour = charcoal. Waste collector material = plastic. Place of use = indoor and outdoor use. Fittings = with lid. Feature = mobile. Width = 580 mm. Depth = 740 mm. Wheel fittings = 2 wheels. Wheel diameter = 200 mm. Conforms to = DIN EN 840. Colour of lid = green. Weight = 11.42 kg. Material properties = UV resistant and frost resistant. Wheel material = rubber profile. Product type = 2-wheel waste bins with lid. Robust, durable and less noise when lid is closed due to dampening mechanism. Large capacity at a low weight. Two wheels with rubber tyres, wheel 200 mm. The waste bins are made of polyethylene (low pressure PE/HDPE) With a particularly sturdy, reinforced design. All waste bins compliant with EN 840.

See full description
Specifications for Waste Bin To DIN EN 840, Capacity 240 L, WxHxD 580 X 1100 X 740mm, Charcoal, Green Lid
  • Capacity
    240L
  • Supplied
    Assembled
  • Height
    1100mm
  • Applications
    Indoor and Outdoor Use
  • Wheel Diameter
    200mm
  • Fittings
    with Lid
  • Product Type
    2-wheel Waste Bins with Lid
  • Wheel Material
    Rubber Profile
  • Features
    Mobile
  • Standards Met
    DIN EN 840
  • Waste Collector Colour
    Charcoal
  • Width
    580mm
  • Material Properties
    UV Resistant and Frost Resistant
  • Material
    Plastic
  • Depth
    740mm
  • Lid Colour
    Green
  • Wheel Fittings
    2 Wheels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome