Waste Bin To DIN EN 840, Capacity 80 L, WxHxD 448 X 975 X 530mm, Charcoal, Yellow Lid

Order Code: ZT2737981S

£89.99 Inc VAT (20%)


Description

Waste bin to DIN EN 840, capacity 80 l, WxHxD 448 x 975 x 530 mm, charcoal, yellow lid. Supplied = assembled. Capacity = 80 l. Height = 975 mm. Waste collector colour = charcoal. Waste collector material = plastic. Place of use = indoor and outdoor use. Fittings = with lid. Feature = mobile. Width = 448 mm. Depth = 530 mm. Wheel fittings = 2 wheels. Wheel diameter = 200 mm. Conforms to = DIN EN 840. Colour of lid = yellow. Weight = 5.54 kg. Material properties = UV resistant and frost resistant. Wheel material = rubber profile. Product type = 2-wheel waste bins with lid. Robust, durable and less noise when lid is closed due to dampening mechanism. Large capacity at a low weight. Two wheels with rubber tyres, wheel 200 mm. The waste bins are made of polyethylene (low pressure PE/HDPE) All waste bins compliant with EN 840.

See full description
Specifications for Waste Bin To DIN EN 840, Capacity 80 L, WxHxD 448 X 975 X 530mm, Charcoal, Yellow Lid
  • Capacity
    80L
  • Supplied
    Assembled
  • Depth
    530mm
  • Material
    Plastic
  • Width
    448mm
  • Features
    Mobile
  • Wheel Fittings
    2 Wheels
  • Wheel Material
    Rubber Profile
  • Lid Colour
    Yellow
  • Material Properties
    UV Resistant and Frost Resistant
  • Product Type
    2-wheel Waste Bins with Lid
  • Standards Met
    DIN EN 840
  • Applications
    Indoor and Outdoor Use
  • Fittings
    with Lid
  • Waste Collector Colour
    Charcoal
  • Wheel Diameter
    200mm
  • Height
    975mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome