Waste Bin With Lid, Capacity 115 L, Electrolytically Zinc Plated

Order Code: ZT2676308S

£229.99 Inc VAT (20%)


Description

Waste bin with lid, capacity 115 l, electrolytically zinc plated. Supplied = assembled. Capacity = 115 l. Height = 805 mm. Waste collector colour = zinc plated by galvanization. Waste collector material = sheet steel. Fittings = with lid. Width = 490 mm. Colour of lid = zinc plated by galvanization. Diameter = 490 mm. Weight = 10.5 kg. Product type = waste bins with lid. Waste bin in a retro design. Made of 0.7 mm sheet steel. Not suitable for liquids.

See full description
Specifications for Waste Bin With Lid, Capacity 115 L, Electrolytically Zinc Plated
  • Capacity
    115L
  • Product Type
    Waste Bins with Lid
  • Supplied
    Assembled
  • Waste Collector Colour
    Zinc Plated
  • Height
    805mm
  • Fittings
    With Lid
  • Lid Colour
    Zinc Plated
  • Width
    490mm
  • Material
    Sheet Steel
  • Diameter
    490mm