Waste Bin With Lid, Capacity 30 L, With Foot Pedal, Black

Order Code: ZT2676237S

£189.99 Inc VAT (20%)


Description

Waste bin with lid, capacity 30 l, with foot pedal, black. Supplied = assembled. Capacity = 30 l. Height = 475 mm. Waste collector colour = black. Waste collector material = sheet steel. Fittings = with cover and pedal mechanism. Width = 360 mm. Colour of lid = black. Diameter = 360 mm. Weight = 5.5 kg. Product type = waste bins with lid. Waste bin in a retro design. Made of 0.7 mm sheet steel. Not suitable for liquids. With a foot pedal for opening of the lid.

See full description
Specifications for Waste Bin With Lid, Capacity 30 L, With Foot Pedal, Black
  • Capacity
    30L
  • Product Type
    Waste Bins with Lid
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Width
    360mm
  • Fittings
    with Cover and Pedal Mechanism
  • Lid Colour
    Black
  • Height
    475mm
  • Waste Collector Colour
    Black
  • Diameter
    360mm