Waste Bin With Removable Lid, Capacity 22 L, Pack Of 2

Order Code: ZT2738032S

£149.99 Inc VAT (20%)


Description

Waste bin with removable lid, capacity 22 l, pack of 2. Supplied = assembled. Capacity = 22 l. Height = 390 mm. Width = 365 mm. Depth = 260 mm. Waste collector material = plastic. Waste collector colour = black. Product type = multiple collectors. Easy to clean. Lid contains unpleasant odours. Chemical resistant and corrosion resistant. With 2 handles for easy carrying. Can be hooked on along the short sides, and features a practical lid. Height x width x depth 390 x 365 x 260 mm, 22 litres. Pack of 2.

See full description
Specifications for Waste Bin With Removable Lid, Capacity 22 L, Pack Of 2
  • Capacity
    22L
  • Product Type
    Multiple Collectors
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Depth
    260mm
  • Height
    390mm
  • Width
    365mm
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome