Waste Collector, 95 L, Flame Extinguishing, Removable Top, White Aluminium

Order Code: ZT2734970S

£519.99 Inc VAT (20%)


Description

Waste collector, 95 l, flame extinguishing, removable top, white aluminium. Supplied = assembled. Product type = swing lid bins. Capacity = 95 l. Height = 870 mm. Width = 450 mm. Depth = 450 mm. Waste collector material = sheet steel. Waste collector colour = white aluminium/coarse texture. Place of use = indoor use. Fittings = inner container. Feature = self-extinguishing. Finish = powder coated. Design of access opening = access flap, self-closing. Inner container material = sheet steel, galvanised. Design = inner bin can be lifted out. Weight = 20 kg. Removable top. Industrial classic - indestructible and robust. Two self closing access flaps on opposing sides. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. Ideal for workshops and warehouses. Two folding handles on the sides. High quality powder coating. Zinc plated inner bin can be lifted out.

See full description
Specifications for Waste Collector, 95 L, Flame Extinguishing, Removable Top, White Aluminium
  • Product Type
    Swing Lid Bins
  • Capacity
    95L
  • Supplied
    Assembled
  • Width
    450mm
  • Access Opening Design
    Access Flap, Self-Closing
  • Inner Container Material
    Sheet Steel, Galvanised
  • Material
    Sheet Steel
  • Applications
    Indoor Use
  • Design
    Inner Bin Can Be Lifted Out
  • Height
    870mm
  • Fittings
    Inner Container
  • Features
    Self-Extinguishing
  • Finish
    Powder-coated
  • Depth
    450mm
  • Waste Collector Colour
    White Aluminium/Coarse Texture

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome