Waste Collector/Ashtray Including Inner Container, Capacity 75 L, Antique Silver

Order Code: ZT2691234S

£899.99 Inc VAT (20%)


Description

Waste collector/ashtray including inner container, capacity 75 l, antique silver. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = antique silver. Waste collector capacity = 75 l. Waste collector diameter = 445 mm. Ashtray material = sheet steel. Ashtray colour = silver. Type of mounting = for bolting in place. Weight = 24 kg. Product type = pedestal combination ashtrays. Hood with fixed, perforated plate made of sheet steel for cigarette butts. Aluminium ashtray. Ashtray and hood lockable. This waste collector and ashtray combination is made of zinc plated steel parts with a high quality polyester-based powder coating. The body is also equipped with a hot dip galvanised base to protect the unit. The hood consists of a fixed sieve insert made of perforated sheet steel, and the body of the unit contains two insert openings. Delivery includes inner container made of zinc plated sheet steel. Easy assembly. Supplied with mounting material.

See full description
Specifications for Waste Collector/Ashtray Including Inner Container, Capacity 75 L, Antique Silver
  • Supplied
    Assembled
  • Ashtray Material
    Sheet Steel
  • Ashtray Colour
    Silver
  • Material
    Sheet Steel
  • Capacity
    75L
  • Waste Collector Colour
    Antique Silver
  • Mounting Type
    Boting in Place
  • Product Type
    Pedestal Combination Ashtrays
  • Diameter
    445mm