Waste Collector, Black, Pack Of 2, 27 L

Order Code: ZT2740397S

£71.99 Inc VAT (20%)


Description

Waste collector, black, pack of 2, 27 l. Supplied = assembled. Material = polypropylene. Capacity = 27 l. Colour = black. Width = 360 mm. Height = 560 mm. Depth = 290 mm. Product type = single collectors without lid. Made of polypropylene, can be hooked on along the short sides. Pack of 2.

Specifications for Waste Collector, Black, Pack Of 2, 27 L
  • Material
    Polypropylene
  • Capacity
    27L
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    560mm
  • Product Type
    Single Collectors without Lid
  • Width
    360mm
  • Depth
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome