Waste Collector, Capacity 120 L, HxWxD 990 X 470 X 535mm, Green

Order Code: ZT2677111S

£509.99 Inc VAT (20%)


Description

Waste collector, capacity 120 l, HxWxD 990 x 470 x 535 mm, green. Supplied = assembled. Height = 990 mm. Width = 470 mm. Depth = 535 mm. For sack capacity = 120 l. Place of use = indoor and outdoor use. Number of collection units = 1-unit collector. Feature = lockable. Fittings = with lid. Frame material = sheet steel. Frame colour = green. Type of mounting = free standing. Finish = hot dip galvanised, additionally powder coated. Product type = outdoor waste bins. Single door, lockable. For free standing installation. With powder coated clamping ring. Suitable for indoor and outdoor use in industry and trade. Hot dip galvanised in accordance with EN ISO 1461. Delivery includes triangular utility key and 1 x 120 l rubbish sack. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Waste Collector, Capacity 120 L, HxWxD 990 X 470 X 535mm, Green
  • Product Type
    Outdoor Waste Bins
  • Frame Colour
    Green
  • Supplied
    Assembled
  • No. of Collection Units
    1
  • Depth
    535mm
  • Width
    470mm
  • Features
    Lockable
  • Frame Material
    Sheet Steel
  • Fittings
    with Lid
  • For Sack Capacity
    120L
  • Mounting Type
    Free Standing
  • Height
    990mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome