Waste Collector, Capacity 120 L, HxWxD 990 X 470 X 535mm, Hot Dip Galvanised

Order Code: ZT2677021S

£409.99 Inc VAT (20%)


Description

Waste collector, capacity 120 l, HxWxD 990 x 470 x 535 mm, hot dip galvanised. Supplied = assembled. Height = 990 mm. Width = 470 mm. Depth = 535 mm. For sack capacity = 120 l. Place of use = indoor and outdoor use. Number of collection units = 1-unit collector. Feature = lockable. Fittings = with lid. Frame material = sheet steel. Frame colour = hot dip galvanised. Type of mounting = free standing. Finish = hot dip galvanised. Product type = outdoor waste bins. Single door, lockable. For free standing installation. With powder coated clamping ring. Suitable for indoor and outdoor use in industry and trade. Hot dip galvanised in accordance with EN ISO 1461. Delivery includes triangular utility key and 1 x 120 l rubbish sack. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Waste Collector, Capacity 120 L, HxWxD 990 X 470 X 535mm, Hot Dip Galvanised
  • Product Type
    Outdoor Waste Bins
  • Frame Colour
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Mounting Type
    Free Standing
  • Features
    Lockable
  • Height
    990mm
  • Frame Material
    Sheet Steel
  • For Sack Capacity
    120L
  • Applications
    Indoor and Outdoor Use
  • Finish
    Hot Dip Galvanised
  • No. of Collection Units
    1
  • Depth
    535mm
  • Fittings
    with Lid
  • Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome