Waste Collector, Capacity 60 L, WxHxD 389 X 612 X 250mm, Stainless Steel, Brushed

Order Code: ZT2737850S

£599.99 Inc VAT (20%)


Description

Waste collector, capacity 60 l, WxHxD 389 x 612 x 250 mm, stainless steel, brushed. Supplied = assembled. Height = 612 mm. Depth = 250 mm. Width = 389 mm. Colour = stainless steel. Shape = rectangular. Material = stainless steel. Product type = single collectors with open slot. For all types of waste. With a bag holder on the inside for concealed fastening of the waste bag. Waste collector with 60 litre capacity. Bag holder on the inside for concealed fastening of the waste bag. Includes mounting materials. Four point attachment for surface mounting and with four rubber feet for free standing positioning. Housing made of brushed stainless steel in white RAL 9016 powder coated or with transparent powder coating against finger marks and discolouration (AFP - anti-fingerprint)

See full description
Specifications for Waste Collector, Capacity 60 L, WxHxD 389 X 612 X 250mm, Stainless Steel, Brushed
  • Material
    Stainless Steel
  • Colour
    Silver
  • Supplied
    Assembled
  • Shape
    Rectangular
  • Product Type
    Single Collectors with Open Slot
  • Width
    389mm
  • Height
    612mm
  • Depth
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome