Waste Collector For Outdoor Areas, Capacity 45 L, WxHxD 425 X 590 X 330mm, Charcoal

Order Code: ZT2676838S

£759.99 Inc VAT (20%)


Description

Waste collector for outdoor areas, capacity 45 l, WxHxD 425 x 590 x 330 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Capacity = 45 l. Height = 590 mm. Width = 425 mm. Depth = 330 mm. Waste collector material = sheet steel. Waste collector colour = charcoal. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised, additionally powder coated. Design of access opening = deposit hole. Type of mounting = wall and post mounting. Weight = 8.5 kg. High quality chrome ashtray with chrome access opening. Base flap secured using triangular utility lock on the inside. With a perforated base for water drainage. Classic outdoor waste collector with welded on mounting rail and cigarette slot on the inside, and a separate option for throwing away cigarette butts. Container hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Waste Collector For Outdoor Areas, Capacity 45 L, WxHxD 425 X 590 X 330mm, Charcoal
  • Capacity
    45L
  • Height
    590mm
  • Material
    Sheet Steel
  • Mounting Type
    Wall and Post Mounting
  • Width
    425mm
  • Applications
    Outdoor Use
  • Lock Type
    Triangular Utility Lock
  • Depth
    330mm
  • Waste Collector Colour
    Charcoal
  • Access Opening Design
    Deposit Hole

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome