Waste Collector For Outdoor Use, Capacity 2 X 39 L, WxHxD 400 X 1000 X 700mm, Wood Finish

Order Code: ZT2731482S

£899.99 Inc VAT (20%)


Description

Waste collector for outdoor use, capacity 2 x 39 l, WxHxD 400 x 1000 x 700 mm, wood finish. Supplied = assembled. Capacity = 78 l. Height = 1000 mm. Width = 400 mm. Depth = 700 mm. Waste collector material = plastic. Waste collector colour = wood finish. Place of use = outdoor use. Fittings = inner container. Feature = lockable. Finish = powder coated. Inner container material = steel, zinc plated. Design = with hood. Weight = 33.78 kg. Inner containers = 2x39 l. Number of collection units = 2-unit collector. Ideal for outdoor areas due to the practical rain cover. With two separate and zinc plated inner containers. Can be secured to the ground. Lockable. Waste collector with a modern wood effect finish.

See full description
Specifications for Waste Collector For Outdoor Use, Capacity 2 X 39 L, WxHxD 400 X 1000 X 700mm, Wood Finish
  • Capacity
    78L
  • Supplied
    Assembled
  • Material
    Plastic
  • Height
    1000mm
  • Waste Collector Colour
    Wood Finish
  • Fittings
    Inner Container
  • Inner Containers
    2x39L
  • Applications
    Outdoor Use
  • Width
    400mm
  • Features
    Lockable
  • Inner Container Material
    Steel, Zinc Plated
  • Depth
    700mm
  • Finish
    Powder-coated
  • Design
    with Hood
  • No. of Collection Units
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome