Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 40 L, WxHxD 310 X 600 X 360mm, Integrated Ashtray

Order Code: ZT2737232S

£399.99 Inc VAT (20%)


Description

Waste collector for outdoor use, hot dip galvanised, capacity 40 l, WxHxD 310 x 600 x 360 mm, integrated ashtray. Supplied = assembled. Capacity = 40 l. Height = 600 mm. Width = 310 mm. Depth = 360 mm. Waste collector material = sheet steel. Waste collector colour = zinc plated. Place of use = outdoor use. Colour of lid = zinc plated. Lock type = triangular utility lock. Finish = hot dip galvanised. Type of mounting = wall mounted or post mounted. Design = with ashtray. Weight = 13 kg. Hood powder coated in orange. Container can be removed for easy emptying. Perforated base for water drainage. Suitable for mounting to a wall or a post, permanently welded hood and mounting rails. Made of hot dip galvanised sheet steel. Zinc plated and powder coated. Container secured by triangular key on the inside, keys included.

See full description
Specifications for Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 40 L, WxHxD 310 X 600 X 360mm, Integrated Ashtray
  • Capacity
    40L
  • Supplied
    Assembled
  • Lock Type
    Triangular Utility Lock
  • Lid Colour
    Zinc Plated
  • Height
    600mm
  • Applications
    Outdoor Use
  • Material
    Sheet Steel
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Depth
    360mm
  • Width
    310mm
  • Design
    with Ashtray
  • Waste Collector Colour
    Zinc Plated
  • Finish
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome