Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 40 L, WxHxD 310 X 600 X 360mm, Zinc Plated Powder Coated Hood In Orange RAL 2000

Order Code: ZT2737184S

£469.99 Inc VAT (20%)


Description

Waste collector for outdoor use, hot dip galvanised, capacity 40 l, WxHxD 310 x 600 x 360 mm, zinc plated powder coated hood in orange RAL 2000. Supplied = assembled. Capacity = 40 l. Height = 600 mm. Width = 310 mm. Depth = 360 mm. Waste collector material = sheet steel. Waste collector colour = zinc plated. Place of use = outdoor use. Material of lid = sheet steel, galvanised and powder coated. Colour of lid = yellow orange RAL 2000. Lock type = triangular utility lock. Finish = hot dip galvanised. Type of mounting = wall mounted or post mounted. Weight = 13 kg. Hood powder coated in orange. Container can be removed for easy emptying. Perforated base for water drainage. Suitable for mounting to a wall or a post, permanently welded hood and mounting rails. Made of hot dip galvanised sheet steel. Zinc plated and powder coated. Container secured by triangular key on the inside, keys included.

See full description
Specifications for Waste Collector For Outdoor Use - Hot Dip Galvanised - Capacity 40 L, WxHxD 310 X 600 X 360mm, Zinc Plated Powder Coated Hood In Orange RAL 2000
  • Capacity
    40L
  • Supplied
    Assembled
  • Mounting Type
    Wall Mounted Or Post Mounted
  • Height
    600mm
  • Waste Collector Colour
    Zinc Plated
  • Lid Colour
    Yellow Orange
  • Applications
    Outdoor Use
  • Width
    310mm
  • Material
    Sheet Steel
  • Lock Type
    Triangular Utility Lock
  • Finish
    Hot Dip Galvanised
  • Depth
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome